Skip Content
DRILL 11.50MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 11.50MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47914
  • Mfr. Model # 550ASP47914
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.038 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 11.50,Decimal Equivalent 0.4528,List Number 550ASP.

Technical Specs

  • Decimal Equivalent 0.4528
  • Item Jobber Drill Bit
  • Application Heavy-Duty
  • Point Type Split
  • List Number 550ASP
  • Overall Length 142mm
  • Shank Dia. 11.5mm
  • Standards NAS907 Type B
  • Cutting Direction Right Hand
  • Flute Length 94mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 11.50mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List