Skip Content
DRILL 1.90MM COB HD STRAW JOB DRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1.90MM COB HD STRAW JOB DRL

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47829
  • Mfr. Model # 550ASP47829
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Product Details

Material Cobalt,Split,Finish Gold Oxide,Size 1.90,Decimal Equivalent 0.0748,List Number 550ASP.

Technical Specs

  • Application Heavy-Duty
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.0748
  • Point Type Split
  • List Number 550ASP
  • Overall Length 46mm
  • Standards NAS 907 Type B
  • Shank Dia. 1.9mm
  • Cutting Direction Right Hand
  • Flute Length 22mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1.90mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Dimension Type Metric

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list