DRILLS-AC EXT,HSS,BRIGHT,1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLS-AC EXT,HSS,BRIGHT,1/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-6-13105
  • Mfr. Model # 3957-6-13105
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 507
  • Shipping Weight 0.03 lbs

Product Details

Extended length heavy-duty aircraft drill. Bright finish, 135 degree split point, 6 inch OAL. Size 1/8 inch.

Technical Specs

  • Decimal Equivalent 0.1250
  • Application For Alloy Steel, Carbon Steel and Cast Iron
  • Item Extra Long Drill Bit
  • Grade Heavy Duty
  • Overall Length 6"
  • Point Type Split Point
  • List Number 3957
  • Standards National Aerospace Standards (NAS) 907 Type B
  • Shank Dia. 1/8"
  • Flute Length 1-5/8"
  • Cutting Direction Right Hand
  • Drill Bit Size 1/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Bright
  • Coolant Through No
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list