Skip Content
DRILL 1/8 3957 12 IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1/8 3957 12 IN EXT

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-12-13180
  • Mfr. Model # 3957-12-13180
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 507
  • Shipping Weight 0.04 lbs

Product Details

Extended length heavy-duty aircraft drill. Bright finish, 135 degree split point, 12 inch OAL. Size 1/8 inch.

Technical Specs

  • Application For Alloy Steel, Carbon Steel and Cast Iron
  • Decimal Equivalent 0.1250
  • Item Extra Long Drill Bit
  • Overall Length 12"
  • Grade Heavy Duty
  • Point Type Split Point
  • Standards National Aerospace Standards (NAS) 907 Type B
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • List Number 3957
  • Flute Length 1.6250"
  • Drill Bit Size 1/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list