Skip Content
DRILL 1/4IN 6.7A 0-4000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1/4IN 6.7A 0-4000RPM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW217
  • Mfr. Model # DW217
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 4.1 lbs

Product Details

Helical-cut steel, heat-treated gears for increased durability and long gear life. Metal gear housing for jobsite durability and increased reliability. Rubber grip and two-finger trigger for increased comfort and greater control. Designed for small diamet

Technical Specs

  • Features 2 Conductor
  • Item Vsr Drill
  • Includes Chuck Key With Holder
  • Cord Length 8 ft.
  • Gear Train Single
  • Drill Chuck Type Keyed
  • No Load RPM 0 to 4000
  • Speed Type Variable
  • Switch Type Trigger
  • Voltage 120 VAC
  • Tool Weight 3.2 lbs.
  • Handle Style Pistol Grip
  • Amps 6.7
  • Chuck Size 1/4"
  • Reversible Yes
  • Tool Length 10-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List