Skip Content
DRILL 1/2INSHK  1892 BL 25/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1/2INSHK 1892 BL 25/32

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1892-20688
  • Mfr. Model # 1892-20688
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 0.5 lbs

Product Details

CLE-line 1/2 inch reduced shank drills is a surface treated reduced shank. High speed steel, 118 degree point and a black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron. Overall length 6 inches, shank size 1/2 inch.

Technical Specs

  • Item Drill Bit
  • Application General Purpose
  • Grade General Purpose
  • Overall Length 6.0000"
  • Point Type Split
  • Shank Type Reduced Flatted
  • Shank Dia. 1/2"
  • Flute Length 3.1250"
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.7812
  • Drill Bit Size 25/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List