Skip Content
DRILL 1/2INSHK  1892 BL 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1/2INSHK 1892 BL 1/2

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1892-20670
  • Mfr. Model # 1892-20670
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 0.27 lbs

Product Details

CLE-line 1/2 inch reduced shank drills is a surface treated reduced shank. High speed steel, 118 degree point and a black finish. Material applications: tool steel, alloyed steel, carbon steels and cast iron. Overall length 6 inches, shank size 1/2 inch.

Technical Specs

  • Item Drill Bit
  • Application General Purpose
  • Grade General Purpose
  • Overall Length 6.0000"
  • Point Type Split
  • Shank Dia. 1/2"
  • Shank Type Reduced Flatted
  • Flute Length 3.1250"
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.5000
  • Drill Bit Size 1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list