DRILL 1/2IN VARIABLE SPEED D-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL 1/2IN VARIABLE SPEED D-HANDLE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL1107-6
  • Mfr. Model # 1107-6
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Features 3-Wire QUIK-LOK Cord
  • Includes Chuck Key, Side Handle
  • Cord Length 8 ft.
  • Item Electric Drill
  • Gear Train Triple
  • Drill Chuck Type Keyed
  • No Load RPM 500
  • Switch Type Trigger
  • Voltage 120VAC
  • Speed Type Variable
  • Tool Weight 6.8 lbs.
  • Reversible Yes
  • Handle Style D-Handle
  • Amps 7.0
  • Tool Length 14 -3/4"
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list