DRILL 1/2IN REV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL 1/2IN REV

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATD12R
  • Mfr. Model # ATD12R
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

Westward 1/2 inch air drill is used to drill, hone, ream, hole saw, and wire brush most metal, wood, masonry, and concrete applications.

Technical Specs

  • Tool Weight 3.5 lb.
  • Overall Length 8"
  • Air Inlet 1/4" NPT(F)
  • Free Speed 500 RPM
  • Min. Hose Size 3/8"
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list