Skip Content
DRILL 1/2IN M12 FUEL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL 1/2IN M12 FUEL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2403-22
  • Mfr. Model # 2403-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 8.83 lbs

Product Details

REDLITHIUM(TM) XC 4.0 batteries delivers more work per change and more charges over the life of the battery. M12(TM) Fuel(TM) provides up to 10x motor life, 2x more power, and 4x more runtime. Kit includes: battery, 30 minute charger, belt clip and carrying case.

Technical Specs

  • Battery Pack Replacement Mtl48-11-2420, Mtl48-11-2440
  • Item 1/2" Drill Kit
  • No Load RPM 0 to 450/0 to 1700
  • Max. Torque 350 in-lbs.
  • Battery Included (1) Mtl48-11-2420, (1) Mtl48-11-2440
  • Tool Weight 2.5 lbs.
  • Voltage 12
  • Max. Power 210 W
  • Chuck Size 1/2"
  • Battery Capacity 1.5 Ah,2.0 Ah, 3.0 Ah,4.0 Ah
  • Tool Length 7-9/16"
  • Battery Included / Bare Tool Battery Included
  • Includes Battery, 30 Minute Charger, Belt Clip and Carrying Case.
  • Number of Batteries 2
  • Handle Type T
  • Clutch Style Adjustable
  • Series M12 FUEL Brushless
  • Chuck Metal Single Sleeve - Ratcheting Lock
  • Transmission 2 Speed
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list