DRILL 1/2IN 850RPM 8AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL 1/2IN 850RPM 8AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0302-20
  • Mfr. Model # 0302-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 5.54 lbs

Product Details

All ball and roller bearing construction. Removable brush cartridge system. All metal, Grip-Lock(TM), single sleeve chuck. 360 degree positive lock side handle. Ergonomic tactile grip on handle and motor housing. Internal spindle lock single-hand.

Technical Specs

  • Features 360 Deg. Locking Side Handle, Powerful 8.0 Amp Motor, Grip Lok Chuck, Quik Lok Cord
  • Item Magnum Drill
  • Cord Length 8 ft.
  • Drill Chuck Type Keyless
  • Gear Train Double
  • Speed Type Variable
  • No Load RPM 0 to 850
  • Switch Type Trigger
  • Tool Weight 5.6 lbs.
  • Voltage 120 VAC
  • Amps 8
  • Reversible Yes
  • Tool Length 12-1/4"
  • Chuck Size 1/2"
  • Includes Side Handle
  • Handle Style Pistol Grip
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list