Skip Content
DRILL 1/2IN 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1/2IN 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDDF458Z
  • Mfr. Model # DDF458Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 4.8 lbs

Technical Specs

  • Handle Type Pistol Ergonomic Soft Rubber Grip
  • Item Cordless Driver Drill Kit
  • Max. Torque 750 in-lbs.
  • Includes Tool only Batteries and Charger Sold Separately, Side Handle(126130 0), Two Double Ended Bits(784637 8), Bit Holder(452947 8), Keyless Chuck(766015 4), Hook(346449 3)
  • Number of Batteries 2
  • Battery Pack Replacement Mkt19,6235-0, Mkt19,4205-3, Mkt19,6401-9, Mkt19,6675-2
  • Battery Included No
  • No Load RPM 0 - 400/0 - 2,000
  • Clutch Style 21 Settings
  • Tool Weight 3.7 lbs.
  • Voltage 18
  • Chuck Keyless
  • Transmission All Metal Gears
  • Tool Length 8-7/8"
  • Chuck Size 1/2"
  • Battery Capacity 1.5 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list