Skip Content
Discontinued with Replacement
DRILL 1/2IN 18V BRUSHLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL 1/2IN 18V BRUSHLESS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDDF480RFE
  • Mfr. Model # DDF480RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.76 lbs
Suggested Replacement Product
DRILL 1/2IN 18V BRUSHLESS

Price: NA

Technical Specs

  • Includes (2) Batteries, Charger, Battery Cover, Double-Ended Bit, Case
  • Handle Type Soft Rubber Ergonomic Grip
  • Max. Torque 530 in-lbs.
  • Battery Included (2) MKT154205-3
  • Clutch Style 16 Settings
  • No Load RPM 0 - 400, 0 - 1,550
  • Tool Weight 3.8 lbs
  • Voltage 18.0
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Chuck Keyless
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Tool Length 7-1/4"
  • Battery Capacity 3.0 Ah
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list