Skip Content
DRILL 1/2IN 18V BRUSHLESS TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL 1/2IN 18V BRUSHLESS TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDDF480Z
  • Mfr. Model # DDF480Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 3.0 lbs

Technical Specs

  • Handle Type Pistol Ergonomic Soft Rubber Grip
  • Item Cordless Driver Drill Kit
  • Number of Batteries 2
  • Includes Tool only Batteries and Charger Sold Separately, Hook(346449 3), Double Ended Bit 2 45(784637 8),1/2" Keyless Drill Chuck(766008 1)
  • Battery Included No
  • Max. Torque 530 in-lbs.
  • Battery Pack Replacement Mkt19,6235-0, Mkt19,4205-3, Mkt19,6401-9, Mkt19,6675-2
  • Clutch Style 16 Settings
  • No Load RPM 0 to 400/0 to 1550
  • Voltage 18
  • Tool Weight 2.4 lbs.
  • Battery Capacity 1.5 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Transmission All Metal Gears
  • Chuck Keyless
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • Tool Length 7-1/4"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list