Skip Content
DRILL 1/2IN 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 1/2IN 18V BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2703-20
  • Mfr. Model # 2703-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.28 lbs

Technical Specs

  • Max. Torque 1200 in.-lbs.
  • Item Cordless Driver Drill Kit
  • Battery Included No
  • Includes Belt Clip, Side Handle
  • Clutch Style Adjustable
  • No Load RPM 0-550/0-2000
  • Tool Weight 3.14 lbs.
  • Voltage 18
  • Chuck Metal Single Sleeve - Ratcheting Lock
  • Tool Length 7-1/2"
  • Green Environmental Attribute Product is Rechargeable
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Handle Type T/ Nonslip/ Soft Grip
  • Number of Batteries 0
  • Battery Pack Replacement 35gj99
  • Series M18
  • Transmission 2 Speed
  • Battery Capacity 1.5 Ah,2.0 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list