Skip Content
DRILL 0-900 RPM 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL 0-900 RPM 1/2IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDP4000
  • Mfr. Model # DP4000
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 6.4 lbs

Product Details

Lightweight cast aluminum gear housing. Side handle rotates 360 degree. All ball and needle bearing construction. Rubber grips. Includes drill chuck set, chuck key, key holder and grip assembly.

Technical Specs

  • Features Side Handle, Variable Speed
  • Includes Drill Chuck Set, Grip Assembly
  • Item Electric Drill
  • Cord Length 8 ft.
  • Drill Chuck Type Keyed
  • No Load RPM 0 - 950 RPM
  • Tool Weight 5.5 lbs.
  • Voltage 120 VAC
  • Speed Type Variable
  • Switch Type Trigger
  • Handle Style Pistol Grip
  • Amps 7
  • Reversible Yes
  • Chuck Size 1/2"
  • Tool Length 12"
  • Gear Train Single

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List