DRILL,METAL HOUSING,3,200 RPM,3/8" CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILL,METAL HOUSING,3,200 RPM,3/8" CHUCK

CLECO

Web Price : $1,569.87 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC14CNL92-51
  • Mfr. Model # 14CNL92-51
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Drill
  • Includes Wrench
  • Housing Material Metal
  • Overall Length 7.2"
  • Reversing No
  • Throttle Type Trigger
  • Tool Weight 2.43 lb.
  • Handle Material Metal
  • Variable Speed Yes
  • Required Pressure 90
  • Min. Hose Size 5/16"
  • Item - Air Drills Air Drill
  • Body Style - Air Tools Pistol
  • Duty Cycle - Air Tools Industrial Duty
  • Free Speed 3,200 RPM
  • Chuck Size - Air Drills 3/8"
  • HP - Air Tools 0.90
  • Drill Chuck Type - Air Drills Keyed
  • Air Inlet Size - Air Tools 1/4" NPT

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list