!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE END DRILL BIT, 9/64 IN DRILL BIT SIZE, ½ IN FLUTE L, 9/64 IN SHANK DIAMETER

DOUBLE END DRILL BIT, 9/64 IN DRILL BIT SIZE, ½ IN FLUTE L, 9/64 IN SHANK DIAMETER

CLE-LINE

DOUBLE END DRILL BIT, 9/64 IN DRILL BIT SIZE, ½ IN FLUTE L, 9/64 IN SHANK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE END DRILL BIT, 9/64 IN DRILL BIT SIZE, ½ IN FLUTE L, 9/64 IN SHANK DIAMETER

DOUBLE END DRILL BIT, 9/64 IN DRILL BIT SIZE, ½ IN FLUTE L, 9/64 IN SHANK DIAMETER

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF1815C17618
  • Mfr. Model # 1815C17618
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1916
  • Shipping Weight 0.01 lbs

Product Details

This double end drill bit is made of high speed steel and has a 9/64 inch diameter shank. It is for use with steel. This double end drill bit has a black oxide finish, and has fractional inch measurements. It has a 1 1/32 inch length. Plus it has two ½ inch spiral flutes, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • Item Double End Drill Bit
  • Finish - Machining Black Oxide
  • Drill Bit Size 9/64 in
  • Drill Bit Point Angle 135 Degrees
  • Flute Length 1/2 in
  • Flute Type Spiral
  • Spiral Direction Right Hand
  • Helix Angle 28 Degrees
  • Depth:Dia. Ratio 4xD
  • Shank Type - Machining Straight
  • Primary Material Application Steel
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.1406 in
  • Drill Bit Point Type Split Point
  • Maximum Drilling Depth 9/16 in
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Overall Length 1 1/32 in
  • Drill Bit Grouping Individual
  • Shank Dia. 9/64 in
  • Primary Material Application ISO Code P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list