!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STUB LENGTH DRILL BIT, RH, 3/32 IN, 118 ° , 2 IN LENGTH, 1.375 IN SHANK, FRACTIONAL INCH

STUB LENGTH DRILL BIT, RH, 3/32 IN, 118 ° , 2 IN LENGTH, 1.375 IN SHANK, FRACTIONAL INCH

BASSETT

STUB LENGTH DRILL BIT, RH, 3/32 IN, 118 ° , 2 IN LENGTH, 1.375 IN SHANK, FRACTIONAL INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUB LENGTH DRILL BIT, RH, 3/32 IN, 118 ° , 2 IN LENGTH, 1.375 IN SHANK, FRACTIONAL INCH

STUB LENGTH DRILL BIT, RH, 3/32 IN, 118 ° , 2 IN LENGTH, 1.375 IN SHANK, FRACTIONAL INCH

BASSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNFB36406
  • Mfr. Model # B36406
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This general purpose stub length drill bit has a 0.0938 inch diameter, 1⅜ inch long shank. It is designed for use with steel, cast iron, non-ferrous materials. This screw machine length stub length drill bit has fractional inch measurements. It is non-coolant through with a two-inch length. Plus it has one 0.625 inch spiral flutes, a right hand cutting direction, and a 118 Degrees drill point.

Technical Specs

  • Item Stub Length Drill Bit
  • Decimal Equivalent 0.0938 in
  • Drill Bit Point Angle 118 Degrees
  • Number of Flutes 1
  • Cutting Direction Right Hand
  • Shank Dia. 0.0938 in
  • Overall Length 2 in
  • Drill Point Length 118
  • Drill Bit Grouping Individual
  • Primary Material Application Steel, Cast Iron, Non-Ferrous Materials
  • Drill Bit Size 3/32 in
  • Measurement System Fractional Inch
  • Flute Type Spiral
  • Flute Length 0.625 in
  • Spiral Direction Right Hand
  • Shank Length 1.375 in
  • Drill Length Class Screw Machine Length
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining General Purpose
  • List Number B36

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list