!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL, VSR KEYLESS 3/8IN 67A

DRILL, VSR KEYLESS 3/8IN 67A

DEWALT

DRILL, VSR KEYLESS 3/8IN 67A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL, VSR KEYLESS 3/8IN 67A

DRILL, VSR KEYLESS 3/8IN 67A

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW222
  • Mfr. Model # DW222
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

Helical-cut steel, heat treated gears. Single-sleeve chuck with spindle lock.

Technical Specs

  • Item Vsr Drill
  • Brushless Motor No
  • Chuck Material Plastic
  • Switch Type Trigger
  • Reversible Yes
  • Variable Speed Yes
  • Voltage 120 VAC
  • Handle Type Pistol Grip
  • Gear Train Double
  • Overall Length 10 1/2 in
  • Includes Spindle Lock
  • Power Source Corded
  • Chuck Size 3/8"
  • Drill Chuck Type Keyless
  • Throttle Type Trigger
  • Free Speed 1,250 RPM
  • Number of Speed Settings Continuous
  • Cord Length 8 ft.
  • Current 6.7 A
  • Tool Weight 3.3 lb.
  • Tool Brand DEWALT(R)
  • Features 2 Conductor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list