Skip Content
DRIFT PIN WELD ALIGNMENT 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRIFT PIN WELD ALIGNMENT 2IN

ABA MACHINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABADP2
  • Mfr. Model # DP2
  • UNSPSC # 31162416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • Item Drift Pin
  • Application Pipeline Alignment
  • Tip Size (In.) 2
  • Length (In.) 15"
  • Type Barrel
  • Construction Hardened Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list