DRFT BSTR MTR,SHD POL,OAO,1/15HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRFT BSTR MTR,SHD POL,OAO,1/15HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1D094D
  • Mfr. Model # 1D094D
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Full Load Amps 2.2/1.1
  • HP 1/15
  • Item Draft Booster Motor
  • Includes Centrifugal Safety Switch
  • Phase 1
  • Nameplate RPM 3000
  • Duty Continuous
  • Footnotes 14
  • Hz 60
  • Voltage 115/230
  • Shaft Length 3-3/4"
  • RPM Range 1801-3000
  • Standards UL Recognized and CSA Certified
  • Mounting Pattern B
  • Body Dia. 3.3"
  • Frame Non-Standard
  • Shaft Dia. 1/4"
  • Contact Break 800 rpm
  • Motor Design Shaded Pole
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Contact Make 2500 rpm
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list