DRFT BSTR MTR,SHD POL,OAO,1/15HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRFT BSTR MTR,SHD POL,OAO,1/15HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1D091D
  • Mfr. Model # 1D091D
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Full Load Amps 1.1-1.1
  • HP 1/15
  • Includes Centrifugal Safety Switch
  • Nameplate RPM 3000
  • Item Draft Booster Motor
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Footnotes 14
  • RPM Range 1801-3000
  • Standards UL Recognized and CSA Certified
  • Voltage 208-230
  • Shaft Length 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Contact Break 800 rpm
  • Body Dia. 3.3"
  • Shaft Dia. 1/4"
  • Contact Make 2500 rpm
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Frame Non-Standard
  • Mounting Pattern B
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list