DRFT BSTR MTR,PSC,OAO,1/9HP,3000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRFT BSTR MTR,PSC,OAO,1/9HP,3000RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1D089D
  • Mfr. Model # 1D089D
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Full Load Amps 0.60
  • Includes Centrifugal Safety Switch, 5/16" Diameter Shaft Bushing
  • HP 1/9
  • Item Draft Booster Motor
  • Phase 1
  • Nameplate RPM 3000
  • Duty Continuous
  • Footnotes Extended Studs
  • Hz 60/50
  • Standards UL Recognized and CSA Certified
  • RPM Range 1801-3000
  • Shaft Length 3-3/4"
  • Frame Non-Standard
  • Voltage 230
  • Mounting Pattern C
  • Body Dia. 3.3"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Contact Break 800 rpm
  • Motor Design Permanent Split Capacitor
  • Contact Make 1800 rpm
  • Motor Mounting Type Lug
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list