Skip Content
DRESSING STIK BCSG5M7 SP-SG 1/2 CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRESSING STIK BCSG5M7 SP-SG 1/2 CT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN56907
  • Mfr. Model # 56907
  • UNSPSC # 23131515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Gray Aluminum Oxide and Blue Seeded Gel Ceramic Toolroom Grinding Wheels
  • Size 11-14"
  • Type BCSG
  • Item Diamond Truing and Dressing Tool
  • Carat 1/2
  • Specification BCSG5M7
  • Dia. x Length 7/16" x 2"
  • Max. Tool Infeed 0.0010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list