close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
aluminum oxide vitrified dressing stick is for dressing CBN wheels, this stick also works well for diamond wheels. Length 4 inches, width 3/4 inch, thickness 3/4 inch, grit 150 and colour white.
Technical Specs
- Item Dressing Stick
- Width 3/4"
- Length 4"
- Thickness 3/4"
- Series 38A150-HVBE
- Grit 150
- Grade Fine
- Abrasive Material Aluminum Oxide