Skip Content
DRESSING STICK BCSG5M6 SP-SG 3/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRESSING STICK BCSG5M6 SP-SG 3/8X2

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN57009
  • Mfr. Model # 57009
  • UNSPSC # 23131515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For 32AA Gray Aluminum Oxide and 5SG Blue Seeded Gel Ceramic Toolroom Grinding Wheels
  • Type BCSG
  • Item High Performance Diamond Truing and Dressing Tool
  • Carat 1/2
  • Size 11-14"
  • Dia. x Length 3/8" x 2"
  • Specification BCSG5M6
  • Max. Tool Infeed 0.0010"
  • Traverse Speed 8 to 10" per Minute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list