DRESSING STICK 1X1X6 37C150-KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRESSING STICK 1X1X6 37C150-KV

NORTON

Web Price : $27.57 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10438
  • Mfr. Model # 10438
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 577
  • Shipping Weight 2.25 lbs

Product Details

Silicone carbide vitrified dressing stick is a finer grit dressing sticks which is used for dressing diamond wheels. Length 6 inches, width 1 inch, thickness 1 inch, grit 150 and colour black.

Technical Specs

  • Length 6"
  • Item Dressing Stick
  • Grade Fine
  • Width 1"
  • Grit 150
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Series 37C150-KV

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list