DRESSING STCK 1/2X1/2X6 38A150-IVBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRESSING STCK 1/2X1/2X6 38A150-IVBE

NORTON

Web Price : $18.18 / EACH

Minimum Order Quantity: 5
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10303
  • Mfr. Model # 10303
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 577
  • Shipping Weight 0.11 lbs

Product Details

aluminum oxide vitrified dressing stick is for dressing CBN wheels, this stick also works well for diamond wheels. Length 6 inches, width 1/2 inch, thickness 1/2 inch, grit 150 and colour white.

Technical Specs

  • Width 1/2"
  • Item Dressing Stick
  • Grade Fine
  • Length 6"
  • Grit 150
  • Series 38A150-IVBE
  • Thickness 1/2"
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list