DRESSING BURN WATERJEL 4INX16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRESSING BURN WATERJEL 4INX16IN

WATERJEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WJL0416-28
  • Mfr. Model # 0416-28
  • UNSPSC # 42311504
  • CATALOGUE PAGE # 2183
  • Shipping Weight 6.25 lbs

Product Details

WATER-JEL sterile burn dressing is soaked in a water based, water-soluble gel, cool the burn, and protect against airborne contamination. Consists of a medical grade non-woven polyester soaked in a water based, water-soluble gel. Size: 4 inch . Size: 16 i Remains flexible in cold temperatures. Environmentally friendly. Can be buried or incinerated without harm to the environment.

Technical Specs

  • Item Burn Dressing
  • Includes Burn Dressing
  • Formula Purified Water, Xanthan Gum, Glycerin, Propylene Glycol, Melaleuca Alternifolia, Diazolidinyl Urea, Edetate Disodium, Methyl Paraben, Octoxynol 9, Propylparaben
  • Standards OSHA Hazcom 2012

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list