Skip Content
DRESSER HUNTINGTON NO.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRESSER HUNTINGTON NO.1

DESMOND-STEPHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS11310
  • Mfr. Model # 11310
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.165 lbs

Product Details

Huntington dresser fulfills most general dressing needs where fast dressing is the primary requirement. Dresser No. 1 Huntington, for use on wheels diameter 10 to 16 inches, and face width is 3 inches.

Technical Specs

  • Face Width (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list