Skip Content
DRESS SHIRT HV CSA CLASS2 YEL-XL-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRESS SHIRT HV CSA CLASS2 YEL-XL-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI148BDUS7XLT-Y
  • Mfr. Model # 148BDUS7XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Dress Shirt
  • Colour Yellow
  • Material 45% Modacrylic/35% Lyocell/20% Aramid
  • Size X-Large Tall
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, NFPA 2112
  • Closure Type Buttons
  • Fits Chest Size 46" - 48"
  • Sleeve Length 36"
  • Gender Men's
  • Number of Outside Pockets 2
  • Fabric Weight 7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list