Skip Content
DRESS SHIRT HV CSA CLASS2 YEL-5XL-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRESS SHIRT HV CSA CLASS2 YEL-5XL-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI148BDUS7-5XLT-Y
  • Mfr. Model # 148BDUS7-5XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Dress Shirt
  • Material 45% Modacrylic/35% Lyocell/20% Aramid
  • Colour Yellow
  • Size 5X-Large Tall
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, NFPA 2112
  • Closure Type Buttons
  • Fabric Weight 7 oz.
  • Sleeve Length 39"
  • Fits Chest Size 62" - 64"
  • Number of Outside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list