Skip Content
DRESS SHIRT HV CSA CLASS2 YEL-4XL-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRESS SHIRT HV CSA CLASS2 YEL-4XL-R

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI148BDUS7-4XLR-Y
  • Mfr. Model # 148BDUS7-4XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Dress Shirt
  • Size 4X-Large
  • Colour Yellow
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, NFPA 2112
  • Material 45% Modacrylic/35% Lyocell/20% Aramid
  • Closure Type Buttons
  • Fabric Weight 7 oz.
  • Fits Chest Size 58" - 60"
  • Sleeve Length 37-1/4"
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list