Skip Content
Discontinued with Replacement
DRESS SAFTY OXFORD ST/CP ESR SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRESS SAFTY OXFORD ST/CP ESR SZ 7

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF504139070
  • Mfr. Model # 504139070
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
DRESS SAFETY BROGUE ST/CP ESR SZ 7

Your Price: NA

Technical Specs

  • Insulated No
  • Size 7
  • Height 4"
  • Waterproof No
  • Standards CSA/ASTM
  • Gender Men's
  • Colour Black
  • Shank Material Composite
  • Midsole Material TPR
  • Liner Material Synthetic
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material TPR
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list