!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK SHOES, MEN/SAFETY/DRESS, BLACK, SIZE 9.5/4 IN H, LEATHER/MESH/POLYURETHANE

WORK SHOES, MEN/SAFETY/DRESS, BLACK, SIZE 9.5/4 IN H, LEATHER/MESH/POLYURETHANE

MELLOW WALK

WORK SHOES, MEN/SAFETY/DRESS, BLACK, SIZE 9.5/4 IN H, LEATHER/MESH/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK SHOES, MEN/SAFETY/DRESS, BLACK, SIZE 9.5/4 IN H, LEATHER/MESH/POLYURETHANE

WORK SHOES, MEN/SAFETY/DRESS, BLACK, SIZE 9.5/4 IN H, LEATHER/MESH/POLYURETHANE

MELLOW WALK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MWF542128095
  • Mfr. Model # 542128095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This pair of safety and dress men's shoes is designed with a leather and mesh upper, a polyurethane midsole and outsole, and a Drilex liner. These shoes have a cemented construction and a composite shank and toe, and a removable insole. These shoes are oil- and acid-resistant. These black coloured shoes come in a size 9.5 with four inches of height and have a slip-on closure. These shoes are CSA-approved.

Technical Specs

  • Item Work Shoes
  • ASTM Standards Met ASTM F2413-18
  • Gender Men's
  • Electrical Hazard Rated Yes
  • Size 9.5
  • Waterproof No
  • Midsole Material Polyurethane
  • Removable Insole Yes
  • Upper Material Leather
  • Footwear Construction Type Cemented
  • Footwear Width EE
  • Resists Electric Shock, Puncture, Slip
  • SATRA Rating- Heel Slip on Quarry Tile Quarry Tiles (Dry): 0.60, Quarry Tiles (Wet): 0.34
  • Standards CSA Z195-14, ISO 13287, ASTM F2413-18
  • Upper Boot Material Leather, Mesh
  • Metatarsal Guard None
  • Colour Black
  • Completely Non Metallic Yes
  • Puncture Resistant Insole Yes
  • Insulated No
  • Liner Material Drilex
  • Outsole Material Polyurethane
  • Shank Material Composite
  • Footwear Closure Type Slip-On
  • Footwear Size 9.5
  • Height 4 in
  • SATRA Rating- Forefoot Slip on Quarry Tile Quarry Tiles (Dry): 0.63, Quarry Tiles (Wet): 0.32
  • Slip Resistant Yes
  • Toe Type Metal-Free Composite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list