Skip Content
DRESS SAFETY SHOE CT/CP ESR SZ 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRESS SAFETY SHOE CT/CP ESR SZ 7.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF542128075
  • Mfr. Model # 542128075
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height 4"
  • Colour Black
  • Size 7.5
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Insulated No
  • Toe Type Composite
  • Liner Material Drilex
  • Gender Men's
  • Midsole Material PU
  • Metatarsal Guard No
  • Outsole Material PU
  • Footwear Closure Type Slip On
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list