DRESS SAFETY SHOE CT/CP ESR SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRESS SAFETY SHOE CT/CP ESR SZ 10

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF542128100
  • Mfr. Model # 542128100
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 10
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Liner Material Drilex
  • Insulated No
  • Gender Men's
  • Toe Type Composite
  • Midsole Material PU
  • Metatarsal Guard No
  • Outsole Material PU
  • Footwear Closure Type Slip On
  • Footwear Construction Type Cement
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list