Discontinued with Replacement
DRESS SAFETY OXFORD ST/CP ESR SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRESS SAFETY OXFORD ST/CP ESR SZ 11

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF504139110
  • Mfr. Model # 504139110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
DRESS SAFETY BROGUE ST/CP ESR SZ 11

Your Price: NA

Technical Specs

  • Size 11
  • Height 4"
  • Colour Black
  • Standards CSA/ASTM
  • Waterproof No
  • Gender Men's
  • Shank Material Composite
  • Insulated No
  • Liner Material Synthetic
  • Toe Type Steel
  • Midsole Material TPR
  • Outsole Material TPR
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Cement
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list