!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S DRESS SAFETY BROGUES, SZ 7, LEATHER/ONSTEAM/STEEL, BLACK, 4 IN H, CSA/ASTM

MEN'S DRESS SAFETY BROGUES, SZ 7, LEATHER/ONSTEAM/STEEL, BLACK, 4 IN H, CSA/ASTM

MELLOW WALK

MEN'S DRESS SAFETY BROGUES, SZ 7, LEATHER/ONSTEAM/STEEL, BLACK, 4 IN H, CSA/ASTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S DRESS SAFETY BROGUES, SZ 7, LEATHER/ONSTEAM/STEEL, BLACK, 4 IN H, CSA/ASTM

MEN'S DRESS SAFETY BROGUES, SZ 7, LEATHER/ONSTEAM/STEEL, BLACK, 4 IN H, CSA/ASTM

MELLOW WALK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MWF507139070
  • Mfr. Model # 507139070
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

These black, men's size 7 dress safety brogues are made of leather with an onsteam liner. They are electric shock/puncture/slip-resistant and meet CSA/ASTM standards. The dress safety brogues have a cemented construction, steel toes, lace closure, 2E width, four-inch ankle height, thermoplastic rubber midsole, thermal rubber outsole, and composite shank.

Technical Specs

  • Metatarsal Guard No
  • Gender Men's
  • Insulated No
  • Liner Material Synthetic
  • Outsole Material TPR
  • Shank Material Composite
  • Footwear Closure Type Lace Up
  • Height 4"
  • Toe Type Steel
  • Colour Black
  • Size 7
  • Waterproof No
  • Midsole Material TPR
  • Removable Insole Yes
  • Upper Material Leather
  • Footwear Construction Type Cemented
  • Standards CSA/ASTM
  • Upper Boot Material Leather/Mesh

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list