DRESS SAFETY BROGUE ST/CP ESR SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRESS SAFETY BROGUE ST/CP ESR SZ 13

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF507139130
  • Mfr. Model # 507139130
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 13
  • Waterproof No
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Composite
  • Gender Men's
  • Toe Type Steel
  • Midsole Material TPR
  • Liner Material Synthetic
  • Metatarsal Guard No
  • Outsole Material TPR
  • Removable Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list