DRESS SAFETY BROGUE ST/CP ESR SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRESS SAFETY BROGUE ST/CP ESR SZ 11

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF507139110
  • Mfr. Model # 507139110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 11
  • Standards CSA/ASTM
  • Waterproof No
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Synthetic
  • Toe Type Steel
  • Outsole Material TPR
  • Midsole Material TPR
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Closure Type Lace Up
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list