Skip Content
DRESS SAFETY BROGUE ST/CP ESR S 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRESS SAFETY BROGUE ST/CP ESR S 9.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF507139095
  • Mfr. Model # 507139095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Black
  • Size 9.5
  • Height 4"
  • Waterproof No
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Composite
  • Gender Men's
  • Liner Material Synthetic
  • Toe Type Steel
  • Midsole Material TPR
  • Outsole Material TPR
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list