Skip Content
DRESS ADH PLASTIC 1X3 25/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRESS ADH PLASTIC 1X3 25/BX

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAPS1X3B25
  • Mfr. Model # FAPS1X3B25
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2177
  • Shipping Weight 0.07 lbs

Product Details

Plastic strips, 1 inch x 3 inches, 25/box.

Technical Specs

  • Item Plastic Strips, 1 x 3", 25/Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list