Skip Content
DRENCH SHOWER WITH EYEWASH,16 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRENCH SHOWER WITH EYEWASH,16 IN. W

GUARDIAN EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LVC1
  • Mfr. Model # 2LVC1
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.15 lbs

Technical Specs

  • Item Drench Shower With Eyewash
  • Includes Flip Top Dust Covers, High Visibilty Identification Sign, Orange Covers For Vertical Piping And Inspection Tag
  • Height 96"
  • Width 16"
  • Bowl Dia. 11-1/8"
  • Fitting Size 1-1/4"
  • Fitting Material Stainless Steel
  • Valve Material Stainless Steel
  • Shower Head Activates By Pull Handle
  • Eye Wash Activates By Flag Push Handle
  • Standards ANSI Z358.1-2004
  • Head Dia. 1-1/2"
  • Shower Head Material Stainless Steel
  • Eye Wash Bowl Material Stainless Steel
  • Shower Handle Material Stainless Steel
  • Eye Wash Handle Material Stainless Steel
  • Shower Handle Length 30"
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • Eye Wash Covering Yes
  • ANSI Compliant Yes
  • Colour Orange
  • Pipe Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list