Skip Content
DRENCH HOSE DECK MTD DUAL FCWSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRENCH HOSE DECK MTD DUAL FCWSH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-460EFW
  • Mfr. Model # S19-460EFW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

Plastic eye/face wash sprayheads. Drench hose is 8 feet. Squeeze-activated handle. Locking clip - continuous water flow once activated. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Flow Rate 3 GPM
  • Includes Mounting Hardware
  • Item Dual Head Drench Hose
  • Covers Pop Off
  • Standards ANSI Z358.1-2014
  • Inlet Size 3/8" NPT
  • Head Dia. 2-3/8"
  • Hose Length 8 ft.
  • Hose Material Reinforced Thermoplastic
  • Drench Hose Valve Type Stay-Open
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Deck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list