!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAWSTRNG NYLON CASE W/LCK STP,BLK

DRAWSTRNG NYLON CASE W/LCK STP,BLK

APPROVED VENDOR

DRAWSTRNG NYLON CASE W/LCK STP,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWSTRNG NYLON CASE W/LCK STP,BLK

DRAWSTRNG NYLON CASE W/LCK STP,BLK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS2YAX8
  • Mfr. Model # 2YAX8
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Protective eyewear cases. Drawstring nylon bag with lock stop. Dimensions: 4 inch H x 7-1/2 inch W.

Technical Specs

  • Item Eyewear Bag
  • Material Nylon
  • For Use With Safety Eyewear
  • Includes Adjustable Buckle
  • Colour Black
  • X-Ray Detectable No
  • Dimensions 4" H x 7-1/2" W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list