Skip Content
DRAWSTRING MAILING BAG W/TAG,12X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWSTRING MAILING BAG W/TAG,12X8IN

MIDWEST PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KB49
  • Mfr. Model # 3KB49
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Drawstring Mailing Bag w/ Tag
  • Colour Natural
  • Length 12"
  • Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list