Skip Content
DRAWR HANDL BRAKAWAY SCRWS 8-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWR HANDL BRAKAWAY SCRWS 8-32X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC222-528
  • Mfr. Model # 222-528
  • UNSPSC # 31161508
  • CATALOGUE PAGE # 1045
  • Shipping Weight 0.01 lbs

Product Details

Break away screws are notched at various points along the shaft in order to provide the correct length required depending on drawer front thickness. Insert screw through drawer front, determine length needed, break off excess length with pliers and attach knob.

Technical Specs

  • Length 2"
  • Size 8-32
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list