DRAWER UNIT PACK RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER UNIT PACK RAT

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU338-5
  • Mfr. Model # 338-5
  • UNSPSC # 24112405
  • CATALOGUE PAGE # 3256
  • Shipping Weight 383.0 lbs

Technical Specs

  • Capacity 425 lbs.
  • Colour Black
  • Depth 48"
  • Gauge 14 (Body, Skids), 12 (Drawer)
  • Finish Powdered
  • Height 12-3/8"
  • Includes (6) Keys, Mounting Kit
  • Material Steel
  • Number of Dividers 24
  • Item Truck or Van Storage Drawer
  • Number of Shelves 1
  • Type Standard
  • Width 39-5/8"
  • Number of Drawers 1
  • Rollers 3
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Resistant To Corrosion, Abrasion, Scratches
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list